Shop All Fuse Accessories
Quickcable
Fuse Holder, 20A Amp Range, Wire Leads, Automotive Fuse Type
Mfr # 509605-2001
Zoro # G0676538
product price: $3.59
/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material TPE, PVC
- Length 1.59 in
- Connector Type Wire Leads
- Height 4.14 in
- Width 3.51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509605-2001
- Zoro # G0676538
- UPC # 017378924524
- Country of Origin China
- Category Fuse Accessories
Dimensions
Length | 1.59 in |
Height | 4.14 in |
Width | 3.51 in |
Details
Body Material | TPE, PVC |
Item | Fuse Holder |
Connector Type | Wire Leads |
Amp Range | 20A |
Wire Range | 14 AWG |
Max. Amps | 20A |
Fits Fuse Type | Automotive |
Description
Open Blade Fuse Holder,14 Ga 20A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 12A, 600V AC, Indicating (A6D12R)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK50 (PV10-56R-L)
- RACO Emt Compr Conn, Raintight, 2-1/2", Steel (2940RT)
- SCHNEIDER ELECTRIC 30mm push button, Type K, nonilluminated momentary push button operator, for screw on mushroom button, NEMA 4, 13 (9001KR20)
- QUICKCABLE Fuse Holder, 250A Amp Range, 48V Volt Rating (509666-001)
- QUICKCABLE Fuse Holder, 30A Amp Range, Wire Leads, Mini Blade Fuse Type, 25 PK (509602-025)
- QUICKCABLE Fuse Holder, 60A Amp Range, Wire Leads, Automotive Fuse Type (509631-2001)
- QUICKCABLE Fuse Holder, 30A Amp Range, Crimp, Outdoor Fuse Type, 25 PK (509640-025)
- QUICKCABLE Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type, 25 PK (509621-025)
- QUICKCABLE Fuse Holder, 20A Amp Range, Crimp, Automotive Fuse Type, 25 PK (169150-025)
- GE Bolt-On 2 in. Fuse Holder For A Openings (FH1)
- Quickcable Fuse Accessories