Shop All Fuse Accessories
Quickcable
Fuse Holder, 10A Amp Range, Glass Fuse Type
Mfr # 509650-2001
Zoro # G0677402
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PBT
- Mounting Style Panel
- Length 0.20 in
- Width 1/2 in
- Height 0.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509650-2001
- Zoro # G0677402
- UPC # 017378924654
- Country of Origin Taiwan, Province of China
- Category Fuse Accessories
Dimensions
Length | 0.20 in |
Width | 1/2 in |
Height | 0.19 in |
Details
Item | Fuse Holder |
Body Material | PBT |
Mounting Style | Panel |
Amp Range | 10A |
Max. Amps | 10A |
Fits Fuse Type | Glass |
Description
Panel Mount Fuse Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI SPN Loop Clamp, 3-1/2x1/2", 0.265" Hole (SPN-56)
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (LP1K0910BD)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0108 Diameter, Green, 1000 ft Length (18UL1015TPCGRE1000)
- DAYTON General Purpose Relay, 24V DC Coil Volts, Octal, 11 Pin, 3PDT (5YP85)
- QUICKCABLE Fuse Holder, 60A Amp Range, Wire Leads, Automotive Fuse Type (509631-2001)
- QUICKCABLE Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type, 25 PK (509612-025)
- QUICKCABLE Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type, 25 PK (509621-025)
- QUICKCABLE Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type (509621-2001)
- QUICKCABLE Fuse Holder, 30A Amp Range, Wire Leads, Mini Blade Fuse Type, 25 PK (509602-025)
- QUICKCABLE Fuse Holder, 30A Amp Range, Crimp, Outdoor Fuse Type, 25 PK (509640-025)
- MERSEN Plug Fuse Adapter, S Series, 7A to 15A, 125V AC (SAG15)
- Quickcable Fuse Accessories