Shop All Automotive Battery Terminal Components & Parts
Quickcable
Ford Powerstroke Diesel Cable, 108"
Mfr # 2116-001
Zoro # G1791218
product price: $95.35
/ea
Free Shipping & Returns
$95.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2/0 ga.
- Application Any Powerstroke Engine 1994 to 2014
- Features High Temperature Protective Nylon Loom; PVC Insulating Boots
- Type Ford Truck Positive Cable
- Standards SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 2116-001
- Zoro # G1791218
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Gauge | 2/0 ga. |
Application | Any Powerstroke Engine 1994 to 2014 |
Features | High Temperature Protective Nylon Loom; PVC Insulating Boots |
Type | Ford Truck Positive Cable |
Standards | SAE |
Description
Ford Powerstroke Diesel Cable,108
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO FUNNEL 8in with 70mm Cap, For 5 Gal Samson Stacker Carboy, Red Lid (EF-8-SW)
- LISLE Stretch Belt Remover/Installer (59370)
- FRAM OE Replacement (CA10262)
- SKF Shaft Seal, 1-1/4 x 2-1/8 x 1/4", CRWA1, NBR (12551)
- QUICKCABLE Universal Add On Connector, Right, PK5 (3710-005U)
- QUICKCABLE Univ Leadhead, Red, 60", 1 2/0 (213452-001)
- QUICKCABLE Sbx Contact, 175A, 2ga., PK10 (123205-010)
- QUICKCABLE Sight Hole Lug, 1/0, 3/8", PK5 (8910-005F)
- QUICKCABLE Copper Lug, 4/0, 3/8", 45 deg., PK10 (5958-010FV)
- QUICKCABLE Tab Insulator, Red, Tp 8-2 Gauge, PK50 (5743-050R)
- QUICKCABLE Clamp Crimp, Neg, 4 Gauge, PK5 (4004-005N)
- Quickcable Automotive Battery Equipment