Shop All Heat Shrink Tubing
Quickcable
Flex Tube, 3/8" Heat Shrink, Black, 6", PK5
Mfr # 5660-005B
Zoro # G0680281
product price: $5.99
/pk 5, $1.20/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5660-005B
- Zoro # G0680281
- UPC # 017378566045
- Country of Origin China
- Category Heat Shrink Tubing
Details
Item | Flex Tube,3/8" Heat Shrink,Black,6",PK5 |
Description
Flex Tube,3/8 In. Heat Shrink,Black,6 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- REMKE Cord Grip, Alum, 1/4" NPT, .250-.312 (RSR-0005)
- WHITE-RODGERS 124-317111 Solenoid, Spdt, 36 (124-317111)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 1A @ 240V AC Contact Rating (TZ-1GV2)
- QUICKCABLE Flex Tube, 1/4" Heat Shrink, Red 6", PK5 (5659-005R)
- QUICKCABLE Shrink Tubing, 1.125in ID, Bk, 1-1/2in, PK10 (5615-360-010B)
- QUICKCABLE Heat Shrink Tubing, 1" Black (5671-100B)
- QUICKCABLE Flex Tube, 1/4" Heat Shrink, Black, 6", PK5 (5659-005B)
- QUICKCABLE Flex Tube, 1/4" Heat Shrink, Clear, 6", PK5 (5659-005C)
- QUICKCABLE Heat Shrink Tubing, 1" Black 48" (5671-001B)
- ELECTRIDUCT ED 1" Heat Shrinkable Braided Sleeving- 10ft (HS2-BS-100-10)
- Quickcable Heat Shrink Tubing