Shop All Heat Shrink Tubing
Quickcable
Flex Tube, 1/4" Heat Shrink, Clear, 6", PK5
Mfr # 5659-005C
Zoro # G0680141
product price: $5.99
/pk 5, $1.20/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- I.D. After Shrinking 0.09 in
- Flame Retardant Yes
- Shrink Ratio 3:1
- Temp. Range -67 Degrees to 230 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5659-005C
- Zoro # G0680141
- UPC # 017378565956
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Length | 6 in |
Use With Wire Size | 18 AWG to 10 AWG |
Length (Straight Wireway) | 6 in |
Details
Color | Clear |
I.D. After Shrinking | 0.09 in |
Flame Retardant | Yes |
Shrink Ratio | 3:1 |
Item | Heat Shrink Tubing |
Temp. Range | -67 Degrees to 230 Degrees F |
Features | Permits Visual Inspection |
Min. Shrink Temp. | 257 Degrees F |
Standards | UL 224 |
I.D. Before Shrinking | 0.25 in |
Material | Polyolefin with Adhesive |
Adhesive Lined | Yes |
Max. Temp. Rating | 230 Degrees F |
Tubing Wall Type | Medium Wall |
Wall Thickness After Shrinking | 0.06 in |
Shrink Tubing Properties | Abrasion Resistant |
Min. Temp. Rating | -67 Degrees F |
Dielectric Strength | 600 V |
Package Style | Individual Pieces |
Description
Heat Shrink Tubing, Medium Wall, Material Polyolefin with Adhesive, Flexible, Flame Retardant Yes, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 18 AWG to 10 AWG, I.D. Before Shrinking 0.25 in, I.D. After Shrinking 0.09 in, Wall Thickness After Shrinking 0.06 in, Length 6 in, Shrink Tubing Properties Abrasion Resistant, Color Clear, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 257 Degrees F, Dielectric Strength 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 500mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-500-R)
- BRYANT Toggle Switch, Motor Disconnects, Three Pole, 30A 600V AC, Side Wired Only, Alum, w/NEMA 1 Enclosure (30103D)
- SUPERIOR ELECTRIC Straight Electrical Plug 3 Wire, 20 Amps, 250V, NEMA 6-20P (YGA022)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 2 NC, 2 NO, Blue (9001KXRALH2)
- QUICKCABLE Heat Shrink Tubing, 1/4" Red 6", PK5 (5667-005R)
- QUICKCABLE Heat Shrink Tubing, 1/4" Yellow 6", PK5 (5667-005YW)
- QUICKCABLE Heat Shrink Tubing, 1-1/2"Blk (5617-001B)
- QUICKCABLE Flex Tube, 1/4" Heat Shrink, Red 6", PK5 (5659-005R)
- QUICKCABLE Shrink Tubing, 0.5in ID, Red, 1-1/2in, PK10 (5651-360-010R)
- QUICKCABLE Flex Tube, 1/4" Heat Shrink, Black, 6", PK5 (5659-005B)
- SEA-DOG Sea-Dog 429110H-2 Heat Shrink Butt Connector - 22-18 AWG, Pack of 25 (429110H-2)
- Quickcable Heat Shrink Tubing