Shop All Automotive Battery Terminal Components & Parts
Quickcable
Flange Nut, Zinc, 3/8", PK50
Mfr # 6708-050
Zoro # G0691308
product price: $19.69
/pk 50, $0.39/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Heavy Duty Battery Related Hardware; Corrosion Resistance; Self Locking; 3/8"-16
- Standards OEM; SAE; Mil
- Application Battery
- Type Flange Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 6708-050
- Zoro # G0691308
- UPC # 017378670841
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Flange Nut,Zinc,3/8",PK50 |
Features | Heavy Duty Battery Related Hardware; Corrosion Resistance; Self Locking; 3/8"-16 |
Standards | OEM; SAE; Mil |
Application | Battery |
Type | Flange Nut |
Description
Flange Nut,Zinc,3/8",Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOR Ff/Ws 4120R Series, 4120R30 (4120R30)
- 3M Hook-and-Loop Disc backup Pad, 7D (05718)
- WAI GLOBAL POWER WINDOW REGULATOR ONLY, WPR5383LB (WPR5383LB)
- MILTON INDUSTRIES Dial Tire Gauge, 0-60 PSI - 2 lb increments (S-932)
- QUICKCABLE Sight Hole Lug, 2/0, 3/8", PK5 (8920-005F)
- QUICKCABLE Tab Insulator, Black, Tp 8-2 Gauge, PK5 (5743-005B)
- QUICKCABLE Four Way Connector, 16-14 ga., PK25 (160279-025)
- QUICKCABLE Washer, 5/16", PK50 (6756-050)
- QUICKCABLE Bent Lug, 3/0, 3/8", 45 deg., PK5 (6430-005FV)
- QUICKCABLE Straight Clamp, Neg, 4/0, PK5 (5040-005N)
- WESTWARD Battery Cable, 1/0 ga, 10ft., Red (19YD81)
- Quickcable Automotive Battery Terminal Components & Parts