Shop All Automotive Battery Terminal Components & Parts
Quickcable
Flag To Post Adapter, PK100
Mfr # 850116-100
Zoro # G0695429
product price: $192.99
/pk 100, $1.93/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Top Post
- Features Converts Flag Terminal to Top Post; Not Polarity Specific
- Type Flag To Post Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 850116-100
- Zoro # G0695429
- UPC # 017378011644
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Flag To Post Adapter,PK100 |
Connection Type | Top Post |
Features | Converts Flag Terminal to Top Post; Not Polarity Specific |
Type | Flag To Post Adapter |
Description
Flag To Post Adapter,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 15% VLT (30” in x 20’ ft Roll) (CAR-30-20-15)
- SPECTRA PREMIUM Fuel Tank, F57D (F57D)
- MAXXIMA Clearance Marker Light, Round, 2" Dia. (M09100YCL)
- LIQUI MOLY Brake Fluid DOT 5.1, 0.25 Liter, 20158 (20158)
- QUICKCABLE Battery Box, Black, 10-63/64" Lx7-39/64" W (120170-360-001)
- QUICKCABLE Bolt/Nut, 5/16", 18 X 1-1/4", PK10 (6014-010)
- QUICKCABLE Stud Nut, 3/8", 16 Black, PK10 (6016-010B)
- QUICKCABLE Copper Lug, 4 Ga, 3/8", 45 deg., PK10 (5952-010FV)
- QUICKCABLE Side Terminal Conversion Cable (5505-2002)
- QUICKCABLE Washers, Red Top Post, PK50 (6622-050R)
- ROAD POWER 4 Ga. 19 in. Battery Cable Lead Top Post (19-4R)
- Quickcable Automotive Battery Terminal Components & Parts