Shop All Automotive Battery Terminal Components & Parts
Quickcable
Flag Crimp, Pos, 2 Gauge, PK5
Mfr # 4302-005P
Zoro # G0669057
product price: $35.45
/pk 5, $7.09/ea
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2 ga.
- Connection Type Flag Connector
- Includes Fasteners
- Polarity Positive
- Type Quick Flag Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 4302-005P
- Zoro # G0669057
- UPC # 017378430223
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Flag Crimp,Pos,2 Gauge,PK5 |
Gauge | 2 ga. |
Connection Type | Flag Connector |
Includes | Fasteners |
Polarity | Positive |
Type | Quick Flag Connector |
Features | Permanent, Indelible; Readable Gauge and Polarity Stamped on Clamp; 25 Times Better Than SAE Conductivity Standard, 1811 |
Standards | cUL; UL Standard; RoHS |
Description
Flag Crimp,Pos,2 Gauge,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGY SUSPENSION GM TRANSMISSION MOUNT (3.1108G)
- SAFETY FIRST 02021 LED Bi-Color Bow Light (SA2190705)
- CURT Trailer Hitch, 2" Receiver, Class 3,13187 (13187)
- CUSHMAN Reversing Switch (657385)
- QUICKCABLE Marine Terminal, 3/8" Lead, PK5 (5516-005P)
- QUICKCABLE Copper Lug, 6 Gauge, 1/2", PK50 (5951-050H)
- QUICKCABLE Terminal Protector, Plug-In, PVC, Red, PK5 (5724-360-005R)
- QUICKCABLE Clamp Crimp, Pos, 4 ga., PK5 (4004-396-005P)
- QUICKCABLE Copper Lug, 8 Gauge, #10, PK50 (5950-050C)
- QUICKCABLE Splice Tube, Black, 48", 6mm, 1/4" (506701-001)
- WESTWARD Battery Carrying Strap, 16 In (1EFY7)
- Quickcable Automotive Battery Equipment