Shop All Automotive Battery Terminal Components & Parts
Quickcable
Flag Crimp, Neg, 2 Gauge, PK5
Mfr # 4302-005N
Zoro # G0669072
product price: $34.45
/pk 5, $6.89/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2 ga.
- Connection Type Flag Connector
- Polarity Negative
- Features Permanent, Indelible; Readable Gauge and Polarity Stamped on Clamp; 25 Times Better Than SAE Conductivity Standard, 1811
- Standards cUL; UL Standard; RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 4302-005N
- Zoro # G0669072
- UPC # 017378430209
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Flag Crimp,Neg,2 Gauge,PK5 |
Gauge | 2 ga. |
Connection Type | Flag Connector |
Polarity | Negative |
Features | Permanent, Indelible; Readable Gauge and Polarity Stamped on Clamp; 25 Times Better Than SAE Conductivity Standard, 1811 |
Standards | cUL; UL Standard; RoHS |
Type | Quick Flag Connector |
Includes | Fasteners |
Description
Flag Crimp,Neg,2 Gauge,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SPEEDI-SLEEVES (99525)
- TH MARINE Head-Aertr W/Fttn, #AHVWD-90-DP (AHVWD-90-DP)
- VELVAC Nylon Tubing, 3/4" OD x 100 in., Coil, Bk (020059)
- REESE Tri Ball Mount, 1 7/8, 2, And 2 5/16 In (21512)
- QUICKCABLE Marine Terminal, 5/16" Lead (5518-2001N)
- QUICKCABLE Terminal Protector, Plug-In, PVC, Red, PK5 (5735-360-005R)
- QUICKCABLE Clamp Crimp, Pos, 2 Gauge, PK5 (4002-005P)
- QUICKCABLE Male Euro Din Kit, 2/0,320 A (127518-001)
- QUICKCABLE Solder/Crimp Thimble, 3/0 (214909-001)
- QUICKCABLE Ford Powerstroke Diesel Cable, 108" (2116-001)
- CRAWFORDS PRODUCTS COMPANY INC Crawfords Putty 31604 1 qt. Natural Blend Painter (745648316044)
- Quickcable Automotive Battery Equipment