Shop All Automotive Battery Terminal Components & Parts
Quickcable
Flag Crimp, Neg, 1 Gauge, PK5
Mfr # 4301-005N
Zoro # G0669118
product price: $34.19
/pk 5, $6.84/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1 ga.
- Connection Type Flag Connector
- Includes Fasteners
- Polarity Negative
- Standards cUL; UL Standard; RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 4301-005N
- Zoro # G0669118
- UPC # 017378430100
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Flag Crimp,Neg,1 Gauge,PK5 |
Gauge | 1 ga. |
Connection Type | Flag Connector |
Includes | Fasteners |
Polarity | Negative |
Standards | cUL; UL Standard; RoHS |
Features | Permanent, Indelible; Readable Gauge and Polarity Stamped on Clamp; 25 Times Better Than SAE Conductivity Standard, 1811 |
Type | Quick Flag Connector |
Description
Flag Crimp,Neg,1 Gauge,Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Large Swivoil™ Filter Wrench 3.50 in - 3.88 in (3082D)
- ABRAMS 2" in x 150' ft Diamond Trailer Truck Conspicuity DOT Class 2 Reflective Safety Tape - Red (DOTC2/R-2x150)
- BALDWIN FILTERS Lube Filter, 3-31/32" L, 2-23/32" O.D. (B7441)
- STENS Oem Replacement Belt 265-799 For Snapper 5023255Sm (265-799)
- QUICKCABLE Stud S/T Lug, 4 Gauge, 3/8", PK5 (4904-005F)
- QUICKCABLE Bent Lug, 4 Gauge, 1/2", 90 deg., PK5 (6404-005HL)
- QUICKCABLE Bent Lug, 1 Ga, 3/8", 90 Degree, PK5 (6401-005FL)
- QUICKCABLE Battery Tray, L16/Gc2 3 Battery (120221-001)
- QUICKCABLE Terminal Protector, Red, 4 Ga, PK5 (5719-005R)
- QUICKCABLE Battery Filler, 2 qt. Jug (120161-2001)
- QUICKCABLE Copper Lug, 2/0, 1/4", PK50 (5956-050D)
- Quickcable Automotive Battery Equipment