Shop All Automotive Battery Terminal Components & Parts
Quickcable
Fastcharge Leadhead, 2/0, 60", Red, Lhof1
Mfr # 213052-001
Zoro # G1791367
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2/0 ga.
- Color Red
- Features Stock Leadheads in 60" or 120" Lengths; Internal Silicone Seal Under Insulation Prevents Corrosion, Sealing out Water and Acid, a Quick Cable Exclusive; One Hole Offset Leadhead
- Application For Fast Charge or Other High Current Applications
- Type One Hole Fast Charge Leadheads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 213052-001
- Zoro # G1791367
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Gauge | 2/0 ga. |
Color | Red |
Features | Stock Leadheads in 60" or 120" Lengths; Internal Silicone Seal Under Insulation Prevents Corrosion, Sealing out Water and Acid, a Quick Cable Exclusive; One Hole Offset Leadhead |
Application | For Fast Charge or Other High Current Applications |
Type | One Hole Fast Charge Leadheads |
Description
Fastcharge Leadhead,2/0,60",Red,Lhof1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Nox/Soot Sensor Socket Set (12290)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Blue, 120VAC (141ST-120B)
- SE SPORT 400 Hydrofoil for 40 HP & Up, Gray (74646)
- VELVAC Leveling Valve, Dump Valve (034126)
- QUICKCABLE Clamp Crimp, Pos, 1/0, PK5 (4010-005P)
- QUICKCABLE Red Terminal Protector Flag, 4/0, PK5 (5777-005R)
- QUICKCABLE Bolt, Side Terminal, Steel, PK10 (6704-525-010)
- QUICKCABLE Solder Straight Lug, 3/0, 3/8", PK5 (141129-005)
- QUICKCABLE Contact, Crimp Type, 2 AWG, PK5 (123105-525-005)
- QUICKCABLE Pos, Compression Flag Connector, 2/0 (5320-2001P)
- WESTWARD Lug, 1/0ga, 1/2 In, Copper, Crimp/Solder, PK2 (23YZ03)
- Quickcable Automotive Battery Equipment