Shop All Automotive Battery Terminal Components & Parts
Quickcable
End Cable Retro Fit Terminal, 2/0, PK5
Mfr # 102570-005
Zoro # G1766989
original price:
$29.75
32% off
new price: $20.19
/pk 5, $4.04/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2/0 ga.
- Connection Type Retro Fit Terminal
- Application Battery Applications
- Type Battery Connectors
- Standards RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 102570-005
- Zoro # G1766989
- UPC # 017378382027
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Gauge | 2/0 ga. |
Connection Type | Retro Fit Terminal |
Application | Battery Applications |
Type | Battery Connectors |
Standards | RoHS |
Features | Replacement Terminal for Threaded Stud or Side Terminal Batteries; Available as Dual Cable or End Terminal; 3/8" Stud Hole |
Description
End Cable Retro Fit Terminal,2/0,Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STP Oil Additive, Oil Treatment, Bottle, 15 fl oz, Gasoline Engines, Brown (66079-0(8262))
- J.W. SPEAKER Clearance Marker Lamp, Black/Amber, ABS (150)
- BALDWIN FILTERS Foam Blanket, OD 6 5/8 In, For 2NUK9 (PA2069 FOAM)
- THRIVE R & O Turbine, Circulating, and Compressor Oil ISO 22 5 Gal Pail (405175)
- QUICKCABLE Bent Lug, 4 Gauge, 1/2", 90 deg., PK5 (6404-005HL)
- QUICKCABLE Butt Splice, Copper, 6 Gauge, PK50 (6650-050)
- QUICKCABLE Hold Down, 1/4" X 8", J Kit (302106-2002)
- QUICKCABLE Hold Down, Flush, 8-5/8"-14-3/4" (302103-2001)
- QUICKCABLE Bent Lug, 1/0, 1/2", 90 deg., PK5 (6410-005HL)
- QUICKCABLE Group 65 Wide Battery Carrier (120158-2001)
- WESTWARD Lug, 4/0ga, 1/2", Crimp/Solder, PK5 (23YZ49)
- Quickcable Automotive Battery Equipment