Shop All Electrical Boxes
Quickcable
Electrical Box, Junction Box, Thermoplastic
Mfr # 670144-005
Zoro # G0691131
product price: $24.69
/pk 5, $4.94/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Junction Box
- Material Thermoplastic
- Length 3-1/4 in
- Width 1.33 in
- Height 0.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 670144-005
- Zoro # G0691131
- UPC # 017378926320
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 3-1/4 in |
Width | 1.33 in |
Height | 0.81 in |
Details
Item | Electrical Box |
Box Type | Junction Box |
Material | Thermoplastic |
Color | Black |
Description
Junction Box,4 Position,30A,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1 in. x 100 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT100100B)
- REMINGTON INDUSTRIES Magnet Wire, 240C, Heavy Build Enameled Copper Wire, 14 AWG, 10 lb, 79Ft Length, 00682 Dia, Nat (14H240P)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 15 in W, 6 in D, NEMA 1, Screw On (SC151506)
- AMERTAC Dusk/Dawn Light Control (SLC4CG)
- QUICKCABLE Electrical Box, Junction Box, Thermoplastic (670177-2001)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 1 Gang, Steel, Octagon (145)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, Steel, Octagon (150)
- RACO Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (674)
- SOUTHWIRE Electrical Box, 14 cu in, Switch Box, 1 Gang, Steel, Rectangular (G602-UPC)
- ALLEN TEL Surface Mount Box, Mounting Box, 1 Gang, Plastic, Rectangular (AT30M-15)
- COMPREHENSIVE Comprehensive CSWM-DB251X4 DB25- ABCD 4 Way Switch Box (CSWM-DB251X4)
- Quickcable Electrical Boxes