Shop All Automotive Battery Terminal Components & Parts
Quickcable
Dual Post Terminal Protector, 4/0, PK5
Mfr # 5713-005B
Zoro # G0682363
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4/0 ga.
- Color Black
- Features Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F; Attach with Cable Ties
- Standards SAE J1128; USCG Requirements; RoHS Compliant; UL94 V-2
- Application Protects Alternator and Electrical System from Shorts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 5713-005B
- Zoro # G0682363
- UPC # 017378705215
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Dual Post Terminal Protector,4/0,PK5 |
Gauge | 4/0 ga. |
Color | Black |
Features | Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F; Attach with Cable Ties |
Standards | SAE J1128; USCG Requirements; RoHS Compliant; UL94 V-2 |
Application | Protects Alternator and Electrical System from Shorts |
Type | Dual Post Insulator Terminal Protectors |
Description
Dual Post Terminal Protector,4/0,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Medium Swivoil™ Filter Wrench 2.88 in - 3.25 in (3083D)
- OTC Jack Stand, High, 12 Ton (1779B)
- WESTWARD Heavy Duty Plug, Brass/Silver, 2/0 Gauge (23PC35)
- SEACHOICE 6 Ton Pintle Hook, 12,000 lb. with 2-5/16" Hitch ball (53371)
- QUICKCABLE Super Cable Cutter, Up to 6/0 ga (4285-525-001)
- QUICKCABLE Battery Post Conversion Kit, PK10 (5520-525-010)
- QUICKCABLE Bolt/Nut, 5/16", 18 X 1-1/4", PK10 (6014-010)
- QUICKCABLE Battery Box, Black, 26-49/64" Lx14-1/64" W (120177-360-001)
- QUICKCABLE Dual Post Terminal Protector, 1/0Ga, PK5 (5712-005R)
- QUICKCABLE Harness, 2-Battery, 7-3/8" (7653-001)
- EZRED BATTERY TERMINAL CLEANER 4 - IN- 1 (EZS541)
- Quickcable Automotive Battery Terminal Components & Parts