Shop All Automotive Battery Terminal Components & Parts
Quickcable
Dual Post Terminal Protector, 1/0Ga, PK5
Mfr # 5712-005R
Zoro # G0682138
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1/0 ga.
- Color Red
- Features Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F; Attach with Cable Ties
- Type Dual Post Insulator Terminal Protectors
- Standards SAE J1128; USCG Requirements; RoHS Compliant; UL94 V-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 5712-005R
- Zoro # G0682138
- UPC # 017378705123
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Dual Post Terminal Protector,1/0Ga,PK5 |
Gauge | 1/0 ga. |
Color | Red |
Features | Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F; Attach with Cable Ties |
Type | Dual Post Insulator Terminal Protectors |
Standards | SAE J1128; USCG Requirements; RoHS Compliant; UL94 V-2 |
Application | Protects Alternator and Electrical System from Shorts |
Description
Dual Post Terminal Protector,1/0Ga,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Sleeve, Dia. 1.490 in. to 1.496 in. (99147)
- MR. GASKET FLYWHEEL BOLT PONT (914)
- BUYERS PRODUCTS 18x18x24 Inch Pro Series Smooth Aluminum Underbody Truck Box (1706400)
- ASTRO PNEUMATIC WINDSHIELD REMVR W/3 BLADE SET (AOWINDKO)
- QUICKCABLE Harness, 2-Battery, 14" (7655-001)
- QUICKCABLE Battery Cable, 1 ga., Solid, 60V, PVC, Blk (200105-396-025)
- QUICKCABLE Solder/Crimp Thimble, 3/0 (214909-001)
- QUICKCABLE Memory Saver Cable, 18 ga. Cable, 12VDC (604089-360-001)
- QUICKCABLE Solder Clamp, Neg, 3/0, PK5 (406330-005N)
- QUICKCABLE Ht Shr Butt Connector, 12-10 ga., PK25 (164480-025)
- QUICKCABLE Burn Bar, 12", PK35 (2599-035)
- Quickcable Automotive Battery Terminal Components & Parts