Shop All Wire Strippers & Crimpers
Quickcable
Crimp Tool for Primary Wire, Insulated / Uninsulated: Insulated and Non-Insulated
Mfr # 420183-000
Zoro # G0668348
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity Solid: 18 to 8 AWG, Stranded: 22 to 10 gauge
- Primary Crimping Application Primary Wires, Cuts 4-40, 6-32, 8-32, 10-24, and 10-32 Bolts
- Features Heavy Duty Cutter/Crimper
- Application Cutter, Crimper
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 420183-000
- Zoro # G0668348
- UPC # 017378160403
- Country of Origin China
- Category Wire Strippers & Crimpers
Details
Capacity | Solid: 18 to 8 AWG, Stranded: 22 to 10 gauge |
Primary Crimping Application | Primary Wires, Cuts 4-40, 6-32, 8-32, 10-24, and 10-32 Bolts |
Features | Heavy Duty Cutter/Crimper |
Application | Cutter, Crimper |
Number of Pieces | 1 |
Insulated / Uninsulated | Insulated and Non-Insulated |
Item | Crimp Tool for Primary Wire |
Description
Crimp Tool for Primary Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 10” Indexing Pry Bar (82210)
- BOSCH Oscillating Tool, 120 V AC, Corded, 3.6 Degrees Oscillation Angle, Starlock Max Series (GOP55-36B)
- MAKITA 18V LXT® 2-Pc. Combo Kit (4.0Ah) (XT261M)
- HHIP 8 Piece 1-2-3 Precision 23 Hole Block Set With Screws & Hex Key (3402-0055)
- QUICKCABLE Crimp Tool for Primary Wire, Capacity: Solid: 18 to 8 AWG, Stranded: 22 to 10 gauge (420183-2001)
- QUICKCABLE Red Cable Stripper (4215-2001)
- QUICKCABLE OEM Crimp Tool, Number of Pieces: 1 (420188-001)
- QUICKCABLE 15 in Crimper 8 to 1/0 AWG (4245-360-001)
- QUICKCABLE 15 in Crimper 6 to 4/0 AWG (307101-525-001)
- QUICKCABLE Wire Stripping Tool, Capacity: 24 to 10 gauge (420190-2001)
- PROTO 8 1/4 in Wire Stripper 22 to 10 AWG (J298)
- Quickcable Crimping Tools