Shop All Compression Lugs
Quickcable
Crimp Lug, 8 Gauge, 3/8", PK50
Mfr # 4808-050F
Zoro # G0670457
product price: $144.99
/pk 50, $2.90/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 8 ga.
- Width 3/4"
- Material Tin-Plated Cast Copper Alloy
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 4808-050F
- Zoro # G0670457
- UPC # 017378248088
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 8 ga. |
Width | 3/4" |
Length | 2" |
Details
Material | Tin-Plated Cast Copper Alloy |
Item | Battery Connectors Heavy Wall Lug |
Description
Crimp Lug,8 Gauge,3/8 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, 1-Pole, Wiring Modul, 20A, Ivry (SNAP2121INA)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- HUBBELL Receptacle, Orng, Female, 4-4/0, Taper Nose (HBLFRO)
- SCHNEIDER ELECTRIC Disconnect Switch, 47 A, 63 A, 80 A, 100 A, 690V AC, 3 pole (VLS3P080R2)
- QUICKCABLE Crimp Lug, 2 Gauge, 3/8", PK5 (4802-005F)
- QUICKCABLE Right Elbow, 4 Gauge, PK5 (6309-005F)
- QUICKCABLE Stater/Ground Lug, 1 Gauge, 5/16", PK5 (6401-005E)
- QUICKCABLE One Hole Lug Compression Connector, 1 AWG (4901-525-001F)
- QUICKCABLE Stater/Ground Lug, 8 Gauge, 5/16", PK5 (6408-005E)
- QUICKCABLE Right Elbow, 2/0, 3/8", PK5 (6312-005F)
- QUICKCABLE Left. Elbow, 1 and 2 Gauge, PK5 (6320-005F)
- Quickcable Compression Lugs