Shop All Compression Lugs
Quickcable
Crimp Lug, 8 Gauge, 3/8", PK5
Mfr # 4808-005F
Zoro # G0670369
product price: $16.49
/pk 5, $3.30/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 8 ga.
- Width 3/4"
- Material Tin-Plated Cast Copper Alloy
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 4808-005F
- Zoro # G0670369
- UPC # 017378480822
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 8 ga. |
Width | 3/4" |
Length | 2" |
Details
Material | Tin-Plated Cast Copper Alloy |
Item | Battery Connectors Heavy Wall Lug |
Description
Crimp Lug,8 Gauge,3/8 In.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86801)
- DAYTON Selector Switch Control Station, 2NO, 25mm (20C789)
- METRA ELECTRONICS MOUNTING HOLE CABLE TIE 11 INCH 50 POUND, PK 100 (BMCT11)
- TRIPP LITE Smart UPS, 1.2 kVA, 8 Outlets, Rack/Tower, Out: 115/120V AC , In:120V AC (SMART1200LCD)
- QUICKCABLE Right Elbow, 1 and 2 Gauge, PK5 (6310-005F)
- QUICKCABLE Magnalug End Terminal, 4/0, PK5 (6240-005F)
- QUICKCABLE Stater/Ground Lug, 6 Gauge, 1/4", PK50 (6406-050D)
- QUICKCABLE Wire Cnctr, Size 1 and 2, 45 Deg Lug (6401-525-001FV)
- QUICKCABLE Crimp Lug, 1 Gauge, 3/8", PK5 (4801-005F)
- QUICKCABLE Sight Hole Lug, 4 Gauge, 5/16", PK5 (8804-005E)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 3 (LCMA35-10-C)
- Quickcable Compression Lugs