Shop All Compression Lugs
Quickcable
Crimp Lug, 8 Gauge, 1/2", PK50
Mfr # 4808-050H
Zoro # G0670463
product price: $158.99
/pk 50, $3.18/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 8 ga.
- Width 3/4"
- Material Tin-Plated Cast Copper Alloy
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 4808-050H
- Zoro # G0670463
- UPC # 017378702351
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 8 ga. |
Width | 3/4" |
Length | 2" |
Details
Material | Tin-Plated Cast Copper Alloy |
Item | Battery Connectors Heavy Wall Lug |
Description
Crimp Lug,8 Gauge,1/2 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 12, 13, 4, Hinged (CSD20208)
- REMKE Cord Grip, ISO, M32, .562-.625, Mesh (RSM-32310-E)
- SQUARE D Cover, 100A, 12 Poles (QOC12UF)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R BK (BRY5362BLK)
- QUICKCABLE Magnalug End Terminal, 4/0, PK5 (6240-005F)
- QUICKCABLE Stater/Ground Lug, 4/0, 1/4", PK5 (6440-005D)
- QUICKCABLE Left. Elbow, 6 Gauge, PK5 (6318-005F)
- QUICKCABLE Wire Cnctr, Size 2/0, Starter, Ground Lug (6420-525-001F)
- QUICKCABLE Stater/Ground Lug, 1 Gauge, 1/2", PK5 (6401-005H)
- QUICKCABLE One Hole Lug Compress Connector, 4/0 AWG (4940-525-001F)
- ABB C Tap, Brown, 33, Main 8-4, Branch 8-12 (54720)
- Quickcable Lugs & Split Bolts