Shop All Compression Lugs
Quickcable
Crimp Lug, 6 Gauge, 5/16", PK5
Mfr # 4806-005E
Zoro # G0670393
product price: $15.19
/pk 5, $3.04/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 ga.
- Width 3/4"
- Material Tin-Plated Cast Copper Alloy
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 4806-005E
- Zoro # G0670393
- UPC # 017378480617
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 6 ga. |
Width | 3/4" |
Length | 2" |
Details
Material | Tin-Plated Cast Copper Alloy |
Item | Battery Connectors Heavy Wall Lug |
Description
Crimp Lug,6 Gauge,5/16 In.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Silica Braided Sleeving, 1 1/2", Natural (SLN1.50NT)
- SIEMENS DefPurpContactor, 110/110-120V AC, 3P, 75A (42FE35AF)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 80kA (HEPD80)
- NVENT CADDY J-Hook Bracket, Horizontal Mount (CAT12AB)
- QUICKCABLE Right Elbow, 1/0, 3/8", PK50 (6311-050F)
- QUICKCABLE Wire Cnctr, Size 2/0, Starter, Ground Lug (6420-525-001E)
- QUICKCABLE Right Elbow, 1 and 2 Gauge, PK5 (6310-005F)
- QUICKCABLE Stater/Ground Lug, 4 Gauge, 1/4", PK5 (6404-005D)
- QUICKCABLE Stater/Ground Lug, 4/0, 3/8", PK5 (6440-005F)
- QUICKCABLE Wire Cnctr, Size 1 and 2, 45 Deg Lug (6401-525-001FV)
- ZORO SELECT One Hole Lug Compress Conct, 250 kcmil (24C374)
- Quickcable Lugs & Split Bolts