Shop All Compression Lugs
Quickcable
Crimp Lug, 6 Gauge, 3/8", PK50
Mfr # 4806-050F
Zoro # G0670350
product price: $144.99
/pk 50, $2.90/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 6 ga.
- Width 3/4"
- Material Tin-Plated Cast Copper Alloy
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 4806-050F
- Zoro # G0670350
- UPC # 017378248064
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 6 ga. |
Width | 3/4" |
Length | 2" |
Details
Material | Tin-Plated Cast Copper Alloy |
Item | Battery Connectors Heavy Wall Lug |
Description
Crimp Lug,6 Gauge,3/8 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- HUBBELL HBL2730ST - Twist-Lock® EdgeConnect™ Receptacle with Spring Termination, 30A, 3P 480V, L16-30R, Black (HBL2730ST)
- RACO Electrical Box, 18 cu in, Cable Box, 1 Gang, Thermoplastic, Rectangular (7302RAC)
- TRIPP LITE Smart UPS, Out: 110/120/127V AC , In:110V AC (SU1000XLCD)
- QUICKCABLE Left. Elbow, 1/0, 3/8", PK50 (6321-050F)
- QUICKCABLE Right Elbow, 1/0, 3/8", PK5 (6311-005F)
- QUICKCABLE Crimp Lug, 1 Gauge, 1/2", PK5 (4801-005H)
- QUICKCABLE Stater/Ground Lug, 8 Gauge, 5/16", PK5 (6408-005E)
- QUICKCABLE One Hole Lug Compress Connector, 1/0 AWG (486310-525-001F)
- QUICKCABLE Wire Cnctr, Size 1 and 2, 45 Deg Lug (6401-525-001FV)
- 3M Two Hole Lug Compress Conct, 2 AWG, PK25 (31125)
- Quickcable Compression Lugs