Shop All Compression Lugs
Quickcable
Crimp Lug, 4/0, 3/8", PK5
Mfr # 4840-005F
Zoro # G0670588
product price: $23.99
/pk 5, $4.80/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 4/0 ga.
- Width 1"
- Material Tin-Plated Cast Copper Alloy
- Length 2-9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 4840-005F
- Zoro # G0670588
- UPC # 017378484028
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 4/0 ga. |
Width | 1" |
Length | 2-9/16" |
Details
Material | Tin-Plated Cast Copper Alloy |
Item | Battery Connectors Heavy Wall Lug |
Description
Crimp Lug,4/0,3/8 In.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 FEMALE 90°, PUR 12x0, 14 black drag ch AIN 10m (7000-19061-7051000)
- BELL OUTDOOR Electrical Box Cover, Horizontal, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-2)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 5HP (HBL420MI9W)
- RACO Electrical Box Cover, Square, 5 Gang, Rectangular, Galvanized Steel, Blank (824)
- QUICKCABLE Stater/Ground Lug, 4/0, 1/4", PK5 (6440-005D)
- QUICKCABLE Right Elbow, 2/0, 3/8", PK5 (6312-005F)
- QUICKCABLE Magnalug End Terminal, 1-2 Ga, 5/16", PK5 (6201-005E)
- QUICKCABLE Crimp Lug, 4/0, 1/2", PK5 (4840-005H)
- QUICKCABLE Wire Cnctr, Size 1-2, 90 Degree Lug (6401-525-001FL)
- QUICKCABLE Stater/Ground Lug, 8 Gauge, 3/8"S, PK50 (6408-050F)
- ABB Lug 1 Hole Short Bar (54187)
- Quickcable Lugs & Split Bolts