Shop All Compression Lugs
Quickcable
Crimp Lug, 4/0, 1/2", PK5
Mfr # 4840-005H
Zoro # G0670612
product price: $27.99
/pk 5, $5.60/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 ga.
- Width 1"
- Material Tin-Plated Cast Copper Alloy
- Length 2-9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 4840-005H
- Zoro # G0670612
- UPC # 017378484042
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 4/0 ga. |
Width | 1" |
Length | 2-9/16" |
Details
Material | Tin-Plated Cast Copper Alloy |
Item | Battery Connectors Heavy Wall Lug |
Description
Crimp Lug,4/0,1/2 In.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 100 Fuses Included 3 A to 40A, Not Rated (CDY10TRY-ATC)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO816L100RB)
- HEIL QUAKER /ICP 1172028 Transformer 208/230>24 (1172028)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 20 AWG Gauge, 0.0320" Diameter, 100 Feet (20SS316L100)
- QUICKCABLE Stater/Ground Lug, 2/0, 3/8", PK5 (6420-005F)
- QUICKCABLE Wire Cnctr, Size 1/0, Starter, Ground Lug (6410-525-001F)
- QUICKCABLE Wire Cnctr, Sze 1 and 2, Starter Lug (6401-525-001F)
- QUICKCABLE Wire Cnctr, Size 2/0, Dual Wire Lug (6520-525-001F)
- QUICKCABLE Magnalug Dual Wire, 1/0, PK5 (6510-005F)
- QUICKCABLE Wire Cnctr, Size 1/0, Starter, Ground Lug (6410-525-001H)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA262TC38)
- Quickcable Lugs & Split Bolts