Shop All Compression Lugs
Quickcable
Crimp Lug, 4 Gauge, 5/16", PK50
Mfr # 4804-050E
Zoro # G0670332
product price: $151.99
/pk 50, $3.04/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 ga.
- Width 3/4"
- Material Tin-Plated Cast Copper Alloy
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 4804-050E
- Zoro # G0670332
- UPC # 017378148043
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 4 ga. |
Width | 3/4" |
Length | 2" |
Details
Material | Tin-Plated Cast Copper Alloy |
Item | Battery Connectors Heavy Wall Lug |
Description
Crimp Lug,4 Gauge,5/16 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 115/120V AC , In:120V AC (Smart1500LCD)
- RACO Bushing, 9/16" L, 1" Conduit (1104)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG210)
- TELEMECANIQUE SENSORS Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT, ClsOnRse (9037HG32LZ20)
- QUICKCABLE Stater/Ground Lug, 2/0, 1/2", PK5 (6420-005H)
- QUICKCABLE Stater/Ground Lug, 1/0, 5/16", PK5 (6410-005E)
- QUICKCABLE Left. Elbow, 1 and 2 Gauge, PK5 (6320-005F)
- QUICKCABLE Stater/Ground Lug, 3/0, 5/16", PK5 (6430-005E)
- QUICKCABLE Magnalug Dual Wire, 2/0, PK5 (6520-005F)
- QUICKCABLE Magnalug End Terminal, 1-2 Ga, 5/16", PK5 (6201-005E)
- GENTEC CABLE LUGS, CRIP/SOLDER TYPE, Cable Lug, Welding Cable Sizes 2-6, Solder (27-CL62)
- Quickcable Compression Lugs