Shop All Compression Lugs
Quickcable
Crimp Lug, 4 Gauge, 5/16", PK5
Mfr # 4804-005E
Zoro # G0670247
product price: $18.89
/pk 5, $3.78/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 ga.
- Width 3/4"
- Material Tin-Plated Cast Copper Alloy
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 4804-005E
- Zoro # G0670247
- UPC # 017378480419
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 4 ga. |
Width | 3/4" |
Length | 2" |
Details
Material | Tin-Plated Cast Copper Alloy |
Item | Battery Connectors Heavy Wall Lug |
Description
Crimp Lug,4 Gauge,5/16 In.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (792XDXC-240A)
- ZORO SELECT 8 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3666)
- HUBBELL Back Box, 20/30A, 1" Hub, Straight, Metallic (FT302W)
- 3M Shrink Tubing, 1.1in ID, Black, 9in, PK25 (ITCSN-1100-9"-BLACK-25 PCS)
- QUICKCABLE Wire Cnctr, Sze 1 and 2, Starter Lug (6401-525-001F)
- QUICKCABLE Sight Hole Lug, 4 Gauge, 5/16", PK5 (8804-005E)
- QUICKCABLE Crimp Lug, 6 Gauge, 3/8", PK5 (4806-005F)
- QUICKCABLE Wire Cnctr, Size 1/0, Starter, Ground Lug (6410-525-001H)
- QUICKCABLE One Hole Lug Compress Connector, 1/0 AWG (486310-525-001F)
- QUICKCABLE Wire Cnctr, Size 1-2, 90 Degree Lug (6401-525-001FL)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24D003)
- Quickcable Compression Lugs