Shop All Compression Lugs
Quickcable
Crimp Lug, 4 Gauge, 3/8", PK5
Mfr # 4804-005F
Zoro # G0670299
original price:
$24.11
18% off
new price: $19.69
/pk 5, $3.94/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 ga.
- Width 3/4"
- Material Tin-Plated Cast Copper Alloy
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 4804-005F
- Zoro # G0670299
- UPC # 017378480426
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 4 ga. |
Width | 3/4" |
Length | 2" |
Details
Material | Tin-Plated Cast Copper Alloy |
Item | Battery Connectors Heavy Wall Lug |
Description
Crimp Lug,4 Gauge,3/8 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Rs-232/422/485 To Fiber Optic Converter. St Multi-Mode. (TCF-142-M-ST)
- UNIRISE USA Cat6 Rj45 Keystone In-Line Coupler, Org (C6-CPLR-ORG)
- LEVITON Wall Switch, 3-Way, Side, 120/277V, 15A, Ivry (CS315-2I)
- SCHNEIDER ELECTRIC Disconnect Switch, 25 A, 690V AC, 3 pole (VLS3P025D1)
- QUICKCABLE Wire Cnctr, Size 1 and 2, 45 Deg Lug (6401-525-001FV)
- QUICKCABLE One Hole Lug Compress Connector, 4/0 AWG (4940-525-001H)
- QUICKCABLE Wire Cnctr, Sze 1 and 2, Starter Lug (6401-525-001F)
- QUICKCABLE One Hole Lug Compress Connector, 4/0 AWG (4940-525-001F)
- QUICKCABLE Right Elbow, 1/0, 3/8", PK50 (6311-050F)
- QUICKCABLE Stater/Ground Lug, 1/0, 1/2", PK5 (6410-005H)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24D004)
- Quickcable Compression Lugs