Shop All Compression Lugs
Quickcable
Crimp Lug, 3/0, 1/2", PK50
Mfr # 4830-050H
Zoro # G0670597
product price: $170.99
/pk 50, $3.42/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0 ga.
- Width 3/4"
- Material Tin-Plated Cast Copper Alloy
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 4830-050H
- Zoro # G0670597
- UPC # 017378448303
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 3/0 ga. |
Width | 3/4" |
Length | 2" |
Details
Material | Tin-Plated Cast Copper Alloy |
Item | Battery Connectors Heavy Wall Lug |
Description
Crimp Lug,3/0,1/2 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Pedestal, White, Double (L-PED2-WH)
- POMONA ELECTRONICS Electrical Box, Shielded Box, Aluminum, Rectangular (2391)
- ULTRATECH Ultra-Sidewinder, Medium 1 ft. System, ABS (1831)
- CALBRITE Bushing, Reducing, 3/4 to 1-1/4in., 316 SS (S61200FB07)
- QUICKCABLE Sight Hole Lug, 4 Gauge, 5/16", PK5 (8804-005E)
- QUICKCABLE One Hole Lug Compression Connector, 2 AWG (4902-525-001F)
- QUICKCABLE Wire Cnctr, Size 2/0, Starter, Ground Lug (6420-525-001H)
- QUICKCABLE Right Elbow Lug, 8 Gauge, PK5 (6307-005F)
- QUICKCABLE Stater/Ground Lug, 3/0, 5/16", PK5 (6430-005E)
- QUICKCABLE Crimp Lug, 4 Gauge, 1/2", PK5 (4804-005H)
- QUICKCABLE One Hole Lug Compress Connector, 2/0 AWG (4920-525-001F)
- Quickcable Compression Lugs