Shop All Compression Lugs
Quickcable
Crimp Lug, 250MCM, 3/8", PK50
Mfr # 4860-050F
Zoro # G0670658
product price: $215.99
/pk 50, $4.32/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 250 MCM
- Width 1"
- Material Tin-Plated Cast Copper Alloy
- Length 2-9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 4860-050F
- Zoro # G0670658
- UPC # 017378248606
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 250 MCM |
Width | 1" |
Length | 2-9/16" |
Details
Material | Tin-Plated Cast Copper Alloy |
Item | Battery Connectors Heavy Wall Lug |
Description
Crimp Lug,250MCM,3/8 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Intersystem Bonding Connector, 14AWG (BDT1)
- HUBBELL Triple Connectr, Grn, Ser 16,600VAC/250VDC (HBLM3FGN)
- SUPERIOR ELECTRIC Shore Power Extension Cord NEMA L5-30P 30 Amp STOW NEMA L5-30R 10AWG/3, 40ft (RVA1559)
- MONOPRICE A/V Wallplate, Banana Post, 4Spkr, Wht (3642)
- QUICKCABLE One Hole Lug Compression Connector, 1 AWG (4901-525-001F)
- QUICKCABLE Stater/Ground Lug, 4/0, 1/4", PK5 (6440-005D)
- QUICKCABLE Wire Cnctr, Size 1-2, 90 Degree Lug (6401-525-001FL)
- QUICKCABLE Crimp Lug, 4 Gauge, 3/8", PK5 (4804-005F)
- QUICKCABLE Wire Cnctr, Size 2/0, Starter, Ground Lug (6420-525-001E)
- QUICKCABLE Stater/Ground Lug, 8 Gauge, 5/16", PK5 (6408-005E)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-56-L)
- Quickcable Lugs & Split Bolts