Shop All Compression Lugs
Quickcable
Crimp Lug, 250MCM, 3/8", PK5
Mfr # 4860-005F
Zoro # G0670630
product price: $23.79
/pk 5, $4.76/ea
$23.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 250 MCM
- Width 1"
- Material Tin-Plated Cast Copper Alloy
- Length 2-9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 4860-005F
- Zoro # G0670630
- UPC # 017378486015
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 250 MCM |
Width | 1" |
Length | 2-9/16" |
Details
Material | Tin-Plated Cast Copper Alloy |
Item | Battery Connectors Heavy Wall Lug |
Description
Crimp Lug,250MCM,3/8 In.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Test + Map™ Remote #2 for Scout® Pro 3 Tester (VDV501-212)
- EATON Non-Illuminated Push Button, 30mm, Green (10250T113-2)
- LEVITON Locking Connector (4579-C)
- LEVITON H.G. Duplex Recept w/USB, Red, 20 Amp (T5832-HGR)
- QUICKCABLE Left. Elbow, 4/0, 3/8", PK5 (6324-005F)
- QUICKCABLE Right Elbow, 6 Gauge, PK50 (6308-050F)
- QUICKCABLE Left. Elbow, 1/0, 3/8", PK50 (6321-050F)
- QUICKCABLE Magnalug End Terminal, 1-2 Ga, 5/16", PK5 (6201-005E)
- QUICKCABLE Wire Cnctr, Size 1-2, 90 Degree Lug (6401-525-001FL)
- QUICKCABLE Wire Cnctr, Size 2/0, Starter, Ground Lug (6420-525-001H)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60130)
- Quickcable Compression Lugs