Shop All Compression Lugs
Quickcable
Crimp Lug, 250MCM, 1/2", PK50
Mfr # 4860-050H
Zoro # G0670667
product price: $215.99
/pk 50, $4.32/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 250 MCM
- Width 1"
- Material Tin-Plated Cast Copper Alloy
- Length 2-9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 4860-050H
- Zoro # G0670667
- UPC # 017378448600
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 250 MCM |
Width | 1" |
Length | 2-9/16" |
Details
Material | Tin-Plated Cast Copper Alloy |
Item | Battery Connectors Heavy Wall Lug |
Description
Crimp Lug,250MCM,1/2 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Hour Meter, DC Quartz, Round, 3 Hole (732-0001)
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 45 to 160 psi, Standard Action (31QE3EXX)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24D004)
- HAMMOND 2U 18D VENTED RACK SHELF (RASV190318BK1)
- QUICKCABLE One Hole Lug Compress Connector, 1/0 AWG (4910-525-001F)
- QUICKCABLE Stater/Ground Lug, 4/0, 3/8", PK5 (6440-005F)
- QUICKCABLE One Hole Lug Compress Connector, 1/0 AWG (486310-525-001F)
- QUICKCABLE One Hole Lug Compression Connector, 2 AWG (4902-525-001F)
- QUICKCABLE Stater/Ground Lug, 1/0, 1/2", PK5 (6410-005H)
- QUICKCABLE Magnalug Dual Wire, 1/0, PK5 (6510-005F)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24C376)
- Quickcable Compression Lugs