Shop All Compression Lugs
Quickcable
Crimp Lug, 250MCM, 1/2", PK5
Mfr # 4860-005H
Zoro # G0670649
product price: $22.99
/pk 5, $4.60/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 250 MCM
- Width 1"
- Material Tin-Plated Cast Copper Alloy
- Length 2-9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 4860-005H
- Zoro # G0670649
- UPC # 017378486046
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 250 MCM |
Width | 1" |
Length | 2-9/16" |
Details
Material | Tin-Plated Cast Copper Alloy |
Item | Battery Connectors Heavy Wall Lug |
Description
Crimp Lug,250MCM,1/2 In.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Mounting Track, DIN Rail Mount, 1 m Lg, 35 mm W, 7.65 mm H, Aluminum (16-700DIN)
- GE Filler Plate, Snap-In, 0.5inW (TFH)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Green, Slot Type: Solid (FS-500 GR 120.00)
- IDEC 24V-Ac 24V-Dc Time Delay Relay (GT3F-2AD24)
- QUICKCABLE Stater/Ground Lug, 1/0, 5/16", PK5 (6410-005E)
- QUICKCABLE Magnalug Dual Wire, 4/0, PK5 (6540-005F)
- QUICKCABLE Wire Cnctr, Size 1/0, Starter, Ground Lug (6410-525-001H)
- QUICKCABLE Wire Cnctr, Size 3/0, Starter, Ground Lug (6430-525-001F)
- QUICKCABLE Left. Elbow, 1/0, 3/8", PK50 (6321-050F)
- QUICKCABLE One Hole Lug Compress Connector, 3/0 AWG (4930-525-001F)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-56-L)
- Quickcable Compression Lugs