Shop All Compression Lugs
Quickcable
Crimp Lug, 2 Gauge, 1/2", PK5
Mfr # 4802-005H
Zoro # G0670280
product price: $19.19
/pk 5, $3.84/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 ga.
- Width 3/4"
- Material Tin-Plated Cast Copper Alloy
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 4802-005H
- Zoro # G0670280
- UPC # 017378480242
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 2 ga. |
Width | 3/4" |
Length | 2" |
Details
Material | Tin-Plated Cast Copper Alloy |
Item | Battery Connectors Heavy Wall Lug |
Description
Crimp Lug,2 Gauge,1/2 In.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (RWP262GCC6)
- ZORO SELECT Clamp, OD 3/8 In, 1/2 In W, Vinyl, PK50 (COV0709Z1)
- CANTEX 2 -Gang Vertical Weatherproof Cover, 3" W, 1-1/4" H (5133331)
- FUNCTIONAL DEVICES DC Power Supply, 100 to 240V AC, 24V DC, 120W, 5A, DIN Rail (PULS-PIC120-241D)
- QUICKCABLE Crimp Lug, 1 Gauge, 1/2", PK5 (4801-005H)
- QUICKCABLE Wire Cnctr, Size 2/0, Starter, Ground Lug (6420-525-001E)
- QUICKCABLE Wire Cnctr, Size 3/0, Starter, Ground Lug (6430-525-001F)
- QUICKCABLE Magnalug Dual Wire, 2/0, PK5 (6520-005F)
- QUICKCABLE Wire Cnctr, Size 1-2, 90 Degree Lug (6401-525-001FL)
- QUICKCABLE Stater/Ground Lug, 4/0, 5/16", PK5 (6440-005E)
- GENTEC CABLE LUGS, CRIP/SOLDER TYPE, Cable Lug, Welding Cable Sizes 1-2, Solder (27-CL12)
- Quickcable Lugs & Split Bolts