Shop All Compression Lugs
Quickcable
Crimp Lug, 1 Gauge, 3/8", PK50
Mfr # 4801-050F
Zoro # G0670271
product price: $161.99
/pk 50, $3.24/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1 ga.
- Width 3/4"
- Material Tin-Plated Cast Copper Alloy
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 4801-050F
- Zoro # G0670271
- UPC # 017378480112
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 1 ga. |
Width | 3/4" |
Length | 2" |
Details
Material | Tin-Plated Cast Copper Alloy |
Item | Battery Connectors Heavy Wall Lug |
Description
Crimp Lug,1 Gauge,3/8 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD 2400D Series Raceway Blank End (V2410BD)
- INTERMATIC Photo Control Receptacle, 30 In Leads (K121-30)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- L.H. DOTTIE L.H. Dottie 3/8''-16 x 3'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 10PK (U300)
- QUICKCABLE Wire Cnctr, Size 1-2, 90 Degree Lug (6401-525-001FL)
- QUICKCABLE Wire Cnctr, Size 1/0, Starter, Ground Lug (6410-525-001F)
- QUICKCABLE Stater/Ground Lug, 2/0, 1/2", PK5 (6420-005H)
- QUICKCABLE Stater/Ground Lug, 6 Gauge, 1/4", PK5 (6406-005D)
- QUICKCABLE Right Elbow, 1/0, 3/8", PK5 (6311-005F)
- QUICKCABLE One Hole Lug Compress Connector, 4/0 AWG (4940-525-001F)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (29YK86)
- Quickcable Compression Lugs