Shop All Compression Lugs
Quickcable
Crimp Lug, 1 Gauge, 1/2", PK50
Mfr # 4801-050H
Zoro # G0670262
product price: $166.99
/pk 50, $3.34/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 1 ga.
- Width 3/4"
- Material Tin-Plated Cast Copper Alloy
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 4801-050H
- Zoro # G0670262
- UPC # 017378480167
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 1 ga. |
Width | 3/4" |
Length | 2" |
Details
Material | Tin-Plated Cast Copper Alloy |
Item | Battery Connectors Heavy Wall Lug |
Description
Crimp Lug,1 Gauge,1/2 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Three Phase Transformer, 6 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T2A533091S)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- MIDWEST FASTENER 3/32" Aluminum Cable Ferrules 100PK (54888)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2305)
- QUICKCABLE Magnalug End Terminal, 4/0, PK5 (6240-005F)
- QUICKCABLE Wire Cnctr, Size 2/0, Starter, Ground Lug (6420-525-001F)
- QUICKCABLE Stater/Ground Lug, 6 Gauge, 1/4", PK50 (6406-050D)
- QUICKCABLE Stater/Ground Lug, 4/0, 5/16", PK5 (6440-005E)
- QUICKCABLE Left. Elbow, 4 Gauge, PK5 (6319-005F)
- QUICKCABLE Stater/Ground Lug, 1 Gauge, 3/8", PK5 (6401-005F)
- PICO Lug-6 Ga 5/16" 3Pc, #4108KT (4108KT)
- Quickcable Lugs & Split Bolts