Shop All Crimping Tool Kits
Quickcable
Crimp Kit, 175A, Gray, 4 ga.
Mfr # 124104-360-001
Zoro # G0659099
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 gauge
- Includes (2) Contacts, (1) Housing
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 124104-360-001
- Zoro # G0659099
- UPC # 017378032281
- Country of Origin United States
- Category Crimping Tool Kits
Details
Capacity | 4 gauge |
Includes | (2) Contacts, (1) Housing |
Item | Crimp Kit,175A,Gray,4 ga. |
Number of Pieces | 1 |
Description
Crimp Kit,175A,Gray,4 ga.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIPER Endmill, 4 FL, 1, End Mill Style: Square (16879)
- CHICAGO PNEUMATIC Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty (CP7411)
- WRIGHT TOOL Socket 3/4" Drive 8 Point Standard Impac (6872)
- VITREX Grout Seal Bottle (10279)
- QUICKCABLE Maintenance Kit, Hexcrimp (4255-001K)
- QUICKCABLE Repair Kit For Cub Crimp Tool, Capacity: 1 gauge (4245-001K)
- ROTHENBERGER Standard Plumbing Jaw Set A1/2 - A2" For Romax 4000 (1000002225)
- LISLE Wire Terminal Tool Kit (57750)
- JONARD TOOLS Hardline Strip And Core Tool Kit 540QR (HSC-540QR)
- ANDERSON POWER PRODUCTS Crimp Kit, 350 A, Gray 3/0 ga (124109-001)
- KLEIN TOOLS Twisted Pair Installation Kit with Zipper Pouch (VDV026-212)
- Quickcable Crimping Tools