Shop All Automotive Battery Terminal Components & Parts
Quickcable
Copper Lug, 8 Gauge, 5/16", PK50
Mfr # 5950-050E
Zoro # G0684673
product price: $33.59
/pk 50, $0.67/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 8 ga.
- Connection Type Crimp/Solder
- Features Seamless construction; 5/16" Stud Size
- Standards cUL; RoHS
- Type MAX Tube Straight Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5950-050E
- Zoro # G0684673
- UPC # 017378595069
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Copper Lug,8 Gauge,5/16",PK50 |
Gauge | 8 ga. |
Connection Type | Crimp/Solder |
Features | Seamless construction; 5/16" Stud Size |
Standards | cUL; RoHS |
Type | MAX Tube Straight Lug |
Application | For General Wiring as Well as Starter or Ground Connections |
Description
Copper Lug,8 Gauge,5/16 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania H15 64176 replacement light bulb lamp (H15 64176 OSRAM SYLVANIA)
- POWERBUILT Computer Memory Keeper (648539)
- ILC Replacement For CUMMINS ENGINES B SERIES STARTER (B SERIES STARTER)
- WALKER EXHAUST Exhaust Clamp (Pr-Each/Bx-50), 35325 (35325)
- QUICKCABLE SB Lock Box (126207-001)
- QUICKCABLE Stud Post Conversion (5514-2002)
- QUICKCABLE Offset, 2 Post, Black, 120", w/2Lhof23.0, 3/0 (214603-001)
- QUICKCABLE Copper Lug, 1 Ga, 3/8", 90 deg., PK10 (5954-010FL)
- QUICKCABLE Terminal Protector, 3/0, 90 deg, PK5 (105727-005R)
- QUICKCABLE Copper Lug, 1 Ga, 5/16", PK10 (5954-010E)
- ANDERSON POWER PRODUCTS Connector, Wire/Cable (6326G1)
- Quickcable Automotive Battery Terminal Components & Parts