Shop All Automotive Battery Terminal Components & Parts
Quickcable
Copper Lug, 8 Gauge, 1/4", PK50
Mfr # 5950-050D
Zoro # G0684691
product price: $32.55
/pk 50, $0.65/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 8 ga.
- Connection Type Crimp/Solder
- Type MAX Tube Straight Lug
- Application For General Wiring as Well as Starter or Ground Connections
- Standards cUL; RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5950-050D
- Zoro # G0684691
- UPC # 017378595045
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Copper Lug,8 Gauge,1/4",PK50 |
Gauge | 8 ga. |
Connection Type | Crimp/Solder |
Type | MAX Tube Straight Lug |
Application | For General Wiring as Well as Starter or Ground Connections |
Standards | cUL; RoHS |
Features | Seamless construction; 1/4" Stud Size |
Description
Copper Lug,8 Gauge,1/4",Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Motor, TILT TRIM MOTOR, 12 Volt, 2wire connection (10865N)
- CLASSIC ACCESSORIES Stellex Boat Cover, Model D, Blue (20-148-110501-00)
- EXTREME MAX Extreme Max 3006.8297.4 BoatTector Stainless Steel Bow Shackle - 1/2", 4-Pack (3006.8297.4)
- ARMOR ALL Concentrated Car Wash 64 oz (AUSVHWB-64-1USL)
- QUICKCABLE Black Top Post Straight Clamp, 4 Ga (5722-2001B)
- QUICKCABLE Flag Crimp, Pos, 1 Gauge, PK5 (4301-005P)
- QUICKCABLE Battery Brush, Round, Used in Drill (120120-525-001)
- QUICKCABLE Battery Box, Black, 17-3/4" L x10-15/64" W (120173-360-001)
- QUICKCABLE Connector, 1 ga, 3/8", Side Terminal (100655-2001)
- QUICKCABLE Solder Clamp, Pos, 2/0 (406320-2001P)
- VELVAC Battery Lug 6 Ga 1/4 Stud (056033)
- Quickcable Automotive Battery Terminal Components & Parts