Shop All Automotive Battery Terminal Components & Parts
Quickcable
Copper Lug, 8 Gauge, 1/4", PK10
Mfr # 5950-010D
Zoro # G0684457
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 8 ga.
- Connection Type Crimp/Solder
- Standards cUL; RoHS
- Type MAX Tube Straight Lug
- Application For General Wiring as Well as Starter or Ground Connections
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 5950-010D
- Zoro # G0684457
- UPC # 017378595014
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Copper Lug,8 Gauge,1/4",PK10 |
Gauge | 8 ga. |
Connection Type | Crimp/Solder |
Standards | cUL; RoHS |
Type | MAX Tube Straight Lug |
Application | For General Wiring as Well as Starter or Ground Connections |
Features | Seamless Construction; 1/4" Stud Size |
Description
Copper Lug,8 Gauge,1/4",Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Lug, 3/8 In, Copper, 1/0, Crimp/Solder, PK2 (23YZ02)
- CENTRIC PARTS Premium Brake Rotor, 120.47036 (120.47036)
- BALDWIN FILTERS Air Filter, 11-29/32 x 20-23/32 in. (RS3726)
- URO PARTS Engine Oil Separator, 079103464F (079103464F)
- QUICKCABLE Nylon Marine Cap, 5/16", Black, PK25 (501060-025)
- QUICKCABLE Copper Lug, 1/0, 1/4", 45 deg., PK10 (5955-010DV)
- QUICKCABLE Hold Down, 1/4" X 8", J Kit, PK25 (302106-025)
- QUICKCABLE Stud, Non-Ins, M Tab, 250"/#10, PK100 (169137-100)
- QUICKCABLE Copper Lug, 2/0, 5/16", PK10 (5956-010E)
- QUICKCABLE Small Battery Tray (302120-001)
- QUICKCABLE Battery Box, Black, 13-1/2" L x 12-15/64"D (120174-360-001)
- Quickcable Automotive Battery Terminal Components & Parts