Shop All Automotive Battery Terminal Components & Parts
Quickcable
Copper Lug, 8 Gauge, #10, PK50
Mfr # 5950-050C
Zoro # G0684481
product price: $32.75
/pk 50, $0.66/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 8 ga.
- Connection Type Crimp/Solder
- Type MAX Tube Straight Lug
- Features Seamless construction; #10 Stud Size
- Application For General Wiring as Well as Starter or Ground Connections
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5950-050C
- Zoro # G0684481
- UPC # 017378594994
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Copper Lug,8 Gauge,#10,PK50 |
Gauge | 8 ga. |
Connection Type | Crimp/Solder |
Type | MAX Tube Straight Lug |
Features | Seamless construction; #10 Stud Size |
Application | For General Wiring as Well as Starter or Ground Connections |
Standards | cUL; RoHS |
Description
Copper Lug,8 Gauge,#10,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, Cabin Air Element, 1" H (PA30156)
- WIX FILTERS Air Filter, 49697 (49697)
- PERFECT EQUIPMENT Wheel Weight, IAWZ Srs, 25g., PK25 (IAW025Z)
- FLOJET 12VDC Quiet Quad Water System Pump (FL82138)
- QUICKCABLE Nylon Mounting Pads, 1" X 1", PK100 (502622-100)
- QUICKCABLE Battery Cable, 1/0 AWG, Solid, 60V, PVC, Blk (200106-396-025)
- QUICKCABLE Hold Down, Raised Off, 5-1/2"-9 (302102-2001)
- QUICKCABLE Tab Insulator, Red, Tp 2-2/0, PK25 (5747-025R)
- QUICKCABLE End Cable Retro Fit Terminal, 1/0, PK5 (102560-005)
- QUICKCABLE Lawn/Garden Post Cap, Red, PK50 (501031-050)
- QUICKCABLE Butt Connector, 6 ga., PK25 (160680-025)
- Quickcable Automotive Battery Equipment