Shop All Automotive Battery Terminal Components & Parts
Quickcable
Copper Lug, 6 Gauge, 5/16", PK50
Mfr # 5951-050E
Zoro # G0684901
original price:
$51.00
19% off
new price: $41.19
/pk 50, $0.82/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 6 ga.
- Connection Type Crimp/Solder
- Features Seamless construction; 5/16" Stud Size
- Type MAX Tube Straight Lug
- Application For General Wiring as Well as Starter or Ground Connections
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5951-050E
- Zoro # G0684901
- UPC # 017378595168
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Copper Lug,6 Gauge,5/16",PK50 |
Gauge | 6 ga. |
Connection Type | Crimp/Solder |
Features | Seamless construction; 5/16" Stud Size |
Type | MAX Tube Straight Lug |
Application | For General Wiring as Well as Starter or Ground Connections |
Standards | cUL; RoHS |
Description
Copper Lug,6 Gauge,5/16 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANT Oil Filler Cap, Rubber, Push In (MO72)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 1.50 Oz., PK25 (LT1Z-015)
- TAYLOR MADE Small Center Console Cover - Vinyl White (40400)
- A & I PRODUCTS Spring 2" x2" x1" (A-PZ100)
- QUICKCABLE Solder Straight Lug, 4/0, 1/2", PK5 (141140-005)
- QUICKCABLE Stud S/T Lug, 2/0, 3/8", PK5 (4920-005F)
- QUICKCABLE Bolt/Nut, 5/16", 18 X 1-1/4", PK10 (6014-010)
- QUICKCABLE Top Post Washers, Black, PK50 (6622-360-050B)
- QUICKCABLE Battery Splice, 4/0 AWG, Yellow, PK2 (6840-360-002)
- QUICKCABLE Heavy Duty Pos Terminals, Brass, PK10 (5066-010P)
- QUICKCABLE Copper Lug, 1/0, 1/4", PK50 (5955-050D)
- Quickcable Automotive Battery Terminal Components & Parts