Shop All Automotive Battery Terminal Components & Parts
Quickcable
Copper Lug, 6 Gauge, 3/8", PK10
Mfr # 5951-010F
Zoro # G0684822
product price: $8.99
/pk 10, $0.90/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 6 ga.
- Connection Type Crimp/Solder
- Standards cUL; RoHS
- Application For General Wiring as Well as Starter or Ground Connections
- Features Seamless construction; 3/8" Stud Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5951-010F
- Zoro # G0684822
- UPC # 017378595151
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Copper Lug,6 Gauge,3/8",PK10 |
Gauge | 6 ga. |
Connection Type | Crimp/Solder |
Standards | cUL; RoHS |
Application | For General Wiring as Well as Starter or Ground Connections |
Features | Seamless construction; 3/8" Stud Size |
Type | MAX Tube Straight Lug |
Description
Copper Lug,6 Gauge,3/8",Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT TIRE LINC SENSOR KIT - 2 PACK (2020106299)
- RACOR Stem Assembly Kit (RK19506)
- MOTORCRAFT Motor Asy-Wiper, WM834 (WM834)
- ZIRCON e30 6.03 in. L X 2.39 in. W Stud Sensor 3/4 in. 1 pc (63569)
- QUICKCABLE Red Battery Cable, 8 ga., 500 ft. (200201-500)
- QUICKCABLE Side Bolt Ratchet Tool, 5/16" (120195-2001)
- QUICKCABLE Ht Shr Butt Connector, 12-10 ga., PK25 (164480-025)
- QUICKCABLE Type T Group 31T Cap, Black, PK50 (501040-050)
- QUICKCABLE Single Point, Large Base, 3/8", Red (509695-001)
- QUICKCABLE Bent Lug, 4 Gauge, 1/2", 90 deg., PK5 (6404-005HL)
- QUICKCABLE Stud Nut, 3/8", 16 Black, PK10 (6016-010B)
- Quickcable Automotive Battery Equipment