Shop All Automotive Battery Terminal Components & Parts
Quickcable
Copper Lug, 4/0, 5/16", 90 deg., PK10
Mfr # 5958-010EL
Zoro # G0686310
$35.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge 4/0 ga.
- Connection Type Crimp/Solder
- Features Seamless construction; 5/16" Stud Size
- Application For General Wiring as Well as Starter or Ground Connections
- Type MAX Tube 90 Degrees Bent Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 5958-010EL
- Zoro # G0686310
- UPC # 017378702788
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Copper Lug,4/0,5/16",90 deg.,PK10 |
Gauge | 4/0 ga. |
Connection Type | Crimp/Solder |
Features | Seamless construction; 5/16" Stud Size |
Application | For General Wiring as Well as Starter or Ground Connections |
Type | MAX Tube 90 Degrees Bent Lug |
Standards | cUL; RoHS |
Description
Copper Lug,4/0,5/16",90 deg.,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Clevis, Twisted 7" x4" x6" (A-TC104)
- AUTO METER 2IN 3 GAUGE CONSOLE, OIL/ WATER/VOLT, MECH, BLACK (2397)
- COAST2COAST 16", 5 Spoke, Gloss Black, Plastic, Set Of 4, Not Compatible With Steel Wheels (IWCIMP375BLK)
- ACI AUTOMOTIVE Ford Aerostar 97-86/Bronco Ii 90-84/Crow Washer Pump, 173690 (173690)
- QUICKCABLE Terminal Protector, Plug-In, PVC, Black, PK5 (5735-360-005B)
- QUICKCABLE Nylon Clamp, Natural 5/16", PK100 (504623-100)
- QUICKCABLE Contact, Crimp Type, 4/0 AWG, PK10 (123110-525-010)
- QUICKCABLE Stud, NonIns, Double M Tab, .250"/#10, PK100 (169138-100)
- QUICKCABLE Black Terminal Protector Flag, 4/0, PK5 (5777-005B)
- QUICKCABLE Harness, 2-Battery, 14" (7755-001)
- QUICKCABLE Solder Straight Lug, 4/0, 1/2", PK5 (141140-005)
- Quickcable Automotive Battery Terminal Components & Parts