Shop All Automotive Battery Terminal Components & Parts
Quickcable
Copper Lug, 4/0, 3/8", PK10
Mfr # 5958-010F
Zoro # G0686240
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4/0 ga.
- Connection Type Crimp/Solder
- Application For General Wiring as Well as Starter or Ground Connections
- Standards cUL; RoHS
- Features Seamless construction; 3/8" Stud Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 5958-010F
- Zoro # G0686240
- UPC # 017378595854
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Copper Lug,4/0,3/8",PK10 |
Gauge | 4/0 ga. |
Connection Type | Crimp/Solder |
Application | For General Wiring as Well as Starter or Ground Connections |
Standards | cUL; RoHS |
Features | Seamless construction; 3/8" Stud Size |
Type | MAX Tube Straight Lug |
Description
Copper Lug,4/0,3/8",Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Straight Tire Valve, 1 1/2 In (H-42)
- ZEROSTART Basic Ch 1500-120 Hd-Wired (3305003)
- GROTE LIGHTING EMERG LTG- YEL- SUPERNOVA OVAL LED STROB (77363)
- MAIN FILTER BALDWIN BT8851MPG Replacement/Interchange Spin-On Filter (MF0575541)
- QUICKCABLE Center Mount Cross Bar Hold Down (302202-001)
- QUICKCABLE Protective Washer, PK2 (6622-360-002)
- QUICKCABLE Single Point, Small Base, 5/16", Black (509691-001)
- QUICKCABLE Bent Lug, 1/0, 1/2", 90 deg., PK5 (6410-005HL)
- QUICKCABLE Heavy Duty Pos Terminals, Brass, PK10 (5066-010P)
- QUICKCABLE Copper Lug, 1 Ga, 1/4", 90 deg., PK10 (5954-010DL)
- GROTE Univ Terminal, 6 to 2/0 ga., Red & Blk, PK2 (82-9613)
- Quickcable Automotive Battery Equipment