Shop All Automotive Battery Terminal Components & Parts
Quickcable
Copper Lug, 4/0, 3/8", 90 deg., PK50
Mfr # 5958-050FL
Zoro # G0686511
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge 4/0 ga.
- Connection Type Crimp/Solder
- Type MAX Tube 90 Degrees Bent Lug
- Features Seamless construction; 3/8" Stud Size
- Application For General Wiring as Well as Starter or Ground Connections
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 5958-050FL
- Zoro # G0686511
- UPC # 017378129578
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Copper Lug,4/0,3/8",90 deg.,PK50 |
Gauge | 4/0 ga. |
Connection Type | Crimp/Solder |
Type | MAX Tube 90 Degrees Bent Lug |
Features | Seamless construction; 3/8" Stud Size |
Application | For General Wiring as Well as Starter or Ground Connections |
Standards | cUL; RoHS |
Description
Copper Lug,4/0,3/8",90 deg.,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIES Replacement Headache Rack Stake Pocket Anchors (2-Pack) (2090613)
- BUYERS PRODUCTS 24x24x24 Inch Pro Series Black Steel Underbody Truck Box (1754800)
- WIX FILTERS Fuel Filter, 33107 (33107)
- TYC PRODUCTS Tyc Cabin Air Filter, 800178C (800178C)
- QUICKCABLE Universal Cramp Crimp, 4 Gauge, PK50 (4004-050U)
- QUICKCABLE Copper Lug, 8 Ga, 1/4", 90 deg., PK10 (5950-010DL)
- QUICKCABLE Military Terminal, All Gauge, Copper/Lead (5349-525-001N)
- QUICKCABLE Universal, Top Post Terminal, PK50 (5588-050U)
- QUICKCABLE Contact, Crimp Type, 2/0 AWG, PK5 (123108-525-005)
- QUICKCABLE Add On Connector, Neg, 2/0, Left., PK50 (3420-050N)
- MAX Butt Connector, 8 ga., PK25 (107241-025)
- Quickcable Automotive Battery Equipment