Shop All Automotive Battery Terminal Components & Parts
Quickcable
Copper Lug, 4/0, 3/8", 90 deg., PK10
Mfr # 5958-010FL
Zoro # G0686380
product price: $37.79
/pk 10, $3.78/ea
$37.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge 4/0 ga.
- Connection Type Crimp/Solder
- Features Seamless construction; 3/8" Stud Size
- Application For General Wiring as Well as Starter or Ground Connections
- Type MAX Tube 90 Degrees Bent Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5958-010FL
- Zoro # G0686380
- UPC # 017378595861
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Copper Lug,4/0,3/8",90 deg.,PK10 |
Gauge | 4/0 ga. |
Connection Type | Crimp/Solder |
Features | Seamless construction; 3/8" Stud Size |
Application | For General Wiring as Well as Starter or Ground Connections |
Type | MAX Tube 90 Degrees Bent Lug |
Standards | cUL; RoHS |
Description
Copper Lug,4/0,3/8",90 deg.,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENNETT MARINE AutoTrim Pro f/Hydraulic Trim Tabs (AP000A1HA)
- RUBBERMASTER PLUS 25x8/9/10R12, 24x8R12 Radial Atv Tube With TR6 Valve (191440)
- LUMAPRO Miniature Lamp, 795, 55W, T4, 12.8V (795)
- HUSKY LINER 07-13 SILVERADO 1500/07-14 SILVERADO 2500/3500 FRONT MUD GUARDS (56791)
- QUICKCABLE Black Nut/Bolt, PK10 (6698-010B)
- QUICKCABLE Solder Lug, 2/0, 3/8", PK5 (486320-396-005F)
- QUICKCABLE Contact, Crimp Type, 2 AWG, PK5 (123105-525-005)
- QUICKCABLE Side Bolt Ratchet Tool, 5/16" (120195-2001)
- QUICKCABLE Copper Lug, 4/0, 1/2", PK10 (5958-010H)
- QUICKCABLE Small Battery Tray (302120-001)
- WIRTHCO Wirthco 30700 Battery Terminal Power Tap (W48-30700)
- Quickcable Automotive Battery Equipment