Shop All Automotive Battery Terminal Components & Parts
Quickcable
Copper Lug, 4/0, 1/2", 90 deg., PK10
Mfr # 5958-010HL
Zoro # G0686432
$37.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge 4/0 ga.
- Connection Type Crimp/Solder
- Standards cUL; RoHS
- Application For General Wiring as Well as Starter or Ground Connections
- Type MAX Tube 90 Degrees Bent Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 5958-010HL
- Zoro # G0686432
- UPC # 017378595892
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Copper Lug,4/0,1/2",90 deg.,PK10 |
Gauge | 4/0 ga. |
Connection Type | Crimp/Solder |
Standards | cUL; RoHS |
Application | For General Wiring as Well as Starter or Ground Connections |
Type | MAX Tube 90 Degrees Bent Lug |
Features | Seamless construction; 1/2" Stud Size |
Description
Copper Lug,4/0,1/2 In.,90 deg.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCO Wiper Blade, Series 31, 18 In (31-18)
- CARTER FUEL PUMPS 66-67 Cadillac Eldorado-Fleetwood 7.0L Mech Fuel Pump, M4510 (M4510)
- RENEWABLE LUBRICANTS 5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, Not Specified SAE (81634)
- SEACHOICE Submersible LED Combination Trailer Light, Right Side (52651)
- QUICKCABLE Copper Lug, 2/0, 1/4", 45 deg., PK10 (5956-010DV)
- QUICKCABLE Terminal Protector, Red, Starter 3/0, PK5 (5775-005R)
- QUICKCABLE Battery Carrier Strap, w/Hooks, PK10 (120160-010)
- QUICKCABLE Battery Cable, 4 ga., Solid, 600V, PVC, Red (200203-396-025)
- QUICKCABLE Copper Lug, 2/0, 5/16", PK50 (5956-050E)
- QUICKCABLE Standard Fuse Tab Adapter, PK25 (169146-025)
- WESTWARD Battery Cable, 3/0 ga, 100ft., Red (19YD89)
- Quickcable Automotive Battery Equipment