Shop All Automotive Battery Terminal Components & Parts
Quickcable
Copper Lug, 4 Gauge, 1/4", PK10
Mfr # 5952-010D
Zoro # G0684859
product price: $9.99
/pk 10, $1.00/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4 ga.
- Connection Type Crimp/Solder
- Type MAX Tube Straight Lug
- Application For General Wiring as Well as Starter or Ground Connections
- Features Seamless construction; 1/4" Stud Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5952-010D
- Zoro # G0684859
- UPC # 017378595205
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Copper Lug,4 Gauge,1/4",PK10 |
Gauge | 4 ga. |
Connection Type | Crimp/Solder |
Type | MAX Tube Straight Lug |
Application | For General Wiring as Well as Starter or Ground Connections |
Features | Seamless construction; 1/4" Stud Size |
Standards | cUL; RoHS |
Description
Copper Lug,4 Gauge,1/4 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILSTEIN FRONT SUSPENSION KIT B12 (SPECIAL) TOYOTA 4RUNNER 2020-2003, FJ CRUISE (53-291387)
- MIRKA Glass Polish E3, Silicon Free, 1L (PE3-1L)
- 3M 3M 09029 Marine Vinyl Cleaner and Restorer (7000000634)
- BALDWIN FILTERS Air Filter, 10-19/32 x 1-17/32 in. (PA2241)
- QUICKCABLE Dual Post Terminal Protector, 1/0 Ga, PK5 (5712-005B)
- QUICKCABLE Copper Lug, 1 Ga, 3/8", PK50 (5954-050F)
- QUICKCABLE Weather Proof Female Set, 300 Amp (301302-001)
- QUICKCABLE Copper Lug, 6 Gauge, 1/2", PK10 (5951-010H)
- QUICKCABLE Magna Lug, 2/0, 1/4", PK5 (6420-005D)
- QUICKCABLE Sbx Contact, 175A, 2ga., PK10 (123205-010)
- BATTERY DOCTOR Bolt, Brass, Brass, Positive/Negative (30600)
- Quickcable Automotive Battery Equipment