Shop All Automotive Battery Terminal Components & Parts
Quickcable
Copper Lug, 4 Ga, 3/8", 90 deg., PK10
Mfr # 5952-010FL
Zoro # G0685050
$21.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge 4 ga.
- Connection Type Crimp/Solder
- Features Seamless construction; 3/8" Stud Size
- Application For General Wiring as Well as Starter or Ground Connections
- Type MAX Tube 90 Degrees Bent Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 5952-010FL
- Zoro # G0685050
- UPC # 017378595267
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Copper Lug,4 Ga,3/8",90 deg.,PK10 |
Gauge | 4 ga. |
Connection Type | Crimp/Solder |
Features | Seamless construction; 3/8" Stud Size |
Application | For General Wiring as Well as Starter or Ground Connections |
Type | MAX Tube 90 Degrees Bent Lug |
Standards | cUL; RoHS |
Description
Copper Lug,4 Ga,3/8",90 deg.,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Torque Socket 21mm, 80 Ft/Lb -, B (30182)
- ATTWOOD Deck Plate 6 White (12792-1)
- JJ KELLER CA Truck/Trailer Inspection Report, PK10 (2517)
- BOSCH Diagnostic Software License, Tester (3824-08)
- QUICKCABLE Bent Lug, 1/0, 3/8", 45 deg., PK5 (6410-005FV)
- QUICKCABLE Terminal Protector, Snap-On, PVC, Black, PK5 (5704-360-005B)
- QUICKCABLE Solder Straight Lug, 1/0, 3/8", PK5 (141127-005)
- QUICKCABLE Copper Lug, 2/0, 3/8", 90 deg., PK10 (5956-010FL)
- QUICKCABLE Battery Cable, 2/0 ga., Copper (200107-396-025)
- QUICKCABLE Solder Lug, 1 and 2 ga., 3/8", PK5 (486301-396-005F)
- VELVAC H-Duty Battery Lug 3/0 Ga 3/8" Stud (058329)
- Quickcable Automotive Battery Terminal Components & Parts