Shop All Automotive Battery Terminal Components & Parts
Quickcable
Copper Lug, 3/0, 3/8", PK10
Mfr # 5957-010F
Zoro # G0685848
product price: $21.39
/pk 10, $2.14/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 3/0 ga.
- Connection Type Crimp/Solder
- Application For General Wiring as Well as Starter or Ground Connections
- Features Seamless construction; 3/8" Stud Size
- Type MAX Tube Straight Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5957-010F
- Zoro # G0685848
- UPC # 017378595755
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Copper Lug,3/0,3/8",PK10 |
Gauge | 3/0 ga. |
Connection Type | Crimp/Solder |
Application | For General Wiring as Well as Starter or Ground Connections |
Features | Seamless construction; 3/8" Stud Size |
Type | MAX Tube Straight Lug |
Standards | cUL; RoHS |
Description
Copper Lug,3/0,3/8",Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Drivers Logbook, w/Carbon (8533)
- SPECO TECHNOLOGIES ER370 Deluxe Megaphone w/Siren - Red/Grey - 16W (ER370)
- WIX FILTERS Plastic In-Line Fuel W/3/8 Inlet & Outl Fuel Filter, 33003 (33003)
- BECKSON MARINE Thirsty-Mate Pump 36" w/72" Flexible Reinforced Hose (136PF6)
- QUICKCABLE Battery Carrier, Strap Type (120155-2001)
- QUICKCABLE Terminal Protector, Red, Starter 3/0, PK5 (5775-005R)
- QUICKCABLE Battery Box, Black, 17-3/4" L x10-15/64" W (120173-360-001)
- QUICKCABLE Four Way Connector, 16-14 ga., PK25 (160279-025)
- QUICKCABLE Battery Post Shim, PK25 (850115-360-025)
- QUICKCABLE Contact, Crimp Type, 4 AWG, PK5 (123104-525-005)
- ECLIPSE ENTERPRISES Eclipse 500-037 - Terminal Crimp Kit (500-037)
- Quickcable Automotive Battery Equipment