Shop All Automotive Battery Terminal Components & Parts
Quickcable
Copper Lug, 3/0, 1/4", PK10
Mfr # 5957-010D
Zoro # G0686067
product price: $24.19
/pk 10, $2.42/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 3/0 ga.
- Connection Type Crimp/Solder
- Standards cUL; RoHS
- Application For General Wiring as Well as Starter or Ground Connections
- Features Seamless construction; 1/4" Stud Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5957-010D
- Zoro # G0686067
- UPC # 017378925897
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Copper Lug,3/0,1/4",PK10 |
Gauge | 3/0 ga. |
Connection Type | Crimp/Solder |
Standards | cUL; RoHS |
Application | For General Wiring as Well as Starter or Ground Connections |
Features | Seamless construction; 1/4" Stud Size |
Type | MAX Tube Straight Lug |
Description
Copper Lug,3/0,1/4",Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Maxi Fuse, 70A (82-ANX-70A)
- THETFORD Thetford 96610 Aquabio 64 Oz Liquid (96610)
- KOHLER Seal, Oil (25 032 06-S)
- A & I PRODUCTS Safety Slide Lock Tractor Yoke 7" x5" x4" (A-101-5520)
- QUICKCABLE Battery Cable Heavy Duty, 2/0 ga., 3/8 In. (7915-360-001F)
- QUICKCABLE Battery Box, Black, 27-1/64" Lx29-7/64" W (120168-360-001)
- QUICKCABLE Pvc Solderless Terminal Kit (160900-360-2001)
- QUICKCABLE Universal Add On Connector, Right, PK5 (3710-005U)
- QUICKCABLE Strap, Clamp-To-Lug 2 Gauge, 13" (7103-2001)
- QUICKCABLE Harness, 2-Battery, 7-3/8" (7853-001)
- CCI Battery Charging Side Post (922)
- Quickcable Automotive Battery Terminal Components & Parts